Beli caster heavy duty di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yuei Caster Low Profile Heavy-Duty Caster
    Mulai

    Rp789.900

    Yuei Caster Low Profile Heavy-Duty Caster
    Deskripsi:
    -Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Wheel Materials: Phenol Resin
  2. HAMMER CASTER Caster Nylon Heavy Duty Swivel (Kastor Nilon)
    Mulai

    Rp669.900

    HAMMER CASTER Caster Nylon Heavy Duty Swivel (Kastor Nilon)
    atribut:
    • Load Capacity (kg): 300
    • Neck Type: rotate
    • rubber type: 542S
  3. HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car)
    Mulai

    Rp409.900

    HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car)
    atribut:
    • Shape: Fixed car
    • Load Classification: Heavy load
    • Material (Wheel): Nylon (ball B entry)
    • Finishing (Metal Compatibletings): Black zinc plating
    • Allowable Load: 300daN
    • Caster Type: Low floor type, heavy duty plate type fixed car casters
    • Material (Metal): Steel
    • Model : 540SR fixed car
    • Mounting Dimensions X x Y: 63x63mm
    • Mounting Hole Diameter P: 8.8mm
    • Mounting Seat A x B: 82x89.5mm
    • Stopper: None
    • Wheel Type: Single wheel
  4. HAMMER CASTER Low Floor Heavy Load for 545 S Freely (Nylon (Ball B Entering) Car) with Stopper
    Mulai

    Rp819.900

    HAMMER CASTER Low Floor Heavy Load for 545 S Freely (Nylon (Ball B Entering) Car) with Stopper
    atribut:
    • Shape: FLEXIBLE S
    • Load Classification: Heavy load
    • Material (Wheel): Nylon (ball B entry)
    • Finishing (Metal Compatibletings): Black zinc plating
    • Allowable Load: 300daN
    • Caster Type: Low floor type, heavy duty type plate type freewheel caster
    • Material (Metal): Steel
    • Mounting Dimensions X x Y: 63x63mm
    • Mounting Hole Diameter P: 8.8mm
    • Mounting Seat A x B: 82x82mm
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
  5. ALDO Wheel PU Heavy Duty (Roda PU)
    Mulai

    Rp249.900

    ALDO Wheel PU Heavy Duty (Roda PU)
    atribut:
    • Plate Thickness (mm): 5
    • Plate Size (mm): 114x100
    • Hole size (mm): 85x72
  6. Wipro Wheel PU Heavy Duty Plastic Core Rigid (Roda PU)
    Mulai

    Rp179.900

  7. Sumo Caster Wheel PU Ball Bearing 150kg (3inch )
    Mulai

    Rp239.900

    Sumo Caster Wheel PU Ball Bearing 150kg (3inch )
    atribut:
    • Size (inch): 3
    • Capacity Per Castor (kg): 150
  8. Vintech Rollen Roda Nilon Medium Duty Plat Rem
    Mulai

    Rp129.900

    Vintech Rollen Roda Nilon Medium Duty Plat Rem
    atribut:
    • Bearing: Double Ball Bearing
    • Bolt Hole Spacing (mm): 74.5x45
    • Diameter (inch): 5
    • Diameter (mm): 125x32
    • Material: Nylon
    • Plate Size (mm): 94x65
    • Type: Brake Plate
    • Wheel Capacity (kg): 150
  9. YODONO Heavy-Duty Pressed Caster
    Mulai

    Rp989.900

    YODONO Heavy-Duty Pressed Caster
    Deskripsi:
    -Heat treatment is applied to the rotating part that is essential to the adjustable metal fitting, it corresponds to partial worn-out due to decentering.
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Unichrome Plated Finishing
  10. Golden Flying Fish Fork Stainless Steel (Garpu Makan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    Golden Flying Fish Fork Stainless Steel (Garpu Makan)
    Deskripsi:
    Garpu Makan Food Grade. Garpu stainless steel GM0203 – Golden Flying Fish. Food grade, kuat, tahan lama, tebal (1,6mm). Tidak mengubah rasa atau menimbulkan reaksi kimia pada makanan. Diproduksi di Indonesia dengan material stainless steel ber-SNI (Sertifikat Nasional Indonesia).
  11. Golden Flying Fish Table Spoon Stainless Steel (Sendok Makan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.900

    Golden Flying Fish Table Spoon Stainless Steel (Sendok Makan)
    Deskripsi:
    Sendok Makan Food Grade. Sendok stainless steel SM01008 – Golden Flying Fish. Food grade, kuat, tahan lama, tebal (0.8mm). Tidak mengubah rasa atau menimbulkan reaksi kimia pada makanan. Diproduksi di Indonesia dengan material stainless steel ber-SNI (Sertifikat Nasional Indonesia).
  12. TRUSCO Nylon Caster TYS Series
    Mulai

    Rp81.900

    TRUSCO Nylon Caster TYS Series
    Deskripsi:
    It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.
    atribut:
    • Load Type: Medium load
    • Material (Wheel): Nylon
    • Material (hardware): steel
    • Specification: Plate type, double bearing entering
    • Surface Treatment: (Bracket) Three-valued UNIQLO finishing
    • Wheel Type: Single wheel
  13. Yuei Caster Low Profile Heavy Duty Caster
    Mulai

    Rp2.199.900

    Yuei Caster Low Profile Heavy Duty Caster
    Deskripsi:
    -A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment.-Plate Type.-With bearing.-Low Floor Type.-Fixed Type
    atribut:
    • Applicable Cable Range: AWG#28 to #22, 0.08 to 0.33mm²
    • Insulation Resistance: 1000MΩ or more
    • Material: Phosphor Bronze, Tin Plating(reflow processing)
    • Rated Current: 3A
    • Rated Voltage: 250V
    • Wire Coating Outer Diameter: 0.9 to 1.9mm
    • Working Temperature Range: -25 to +85° C(includes temperature increase value)
Daftar Harga caster heavy duty Terbaru October 2026
Yuei Caster Low Profile Heavy-Duty CasterRp789.900
HAMMER CASTER Caster Nylon Heavy Duty Swivel (Kastor Nilon)Rp669.900
HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car)Rp409.900
Jason Caster Heavy Duty Swivel (Kastor Beban Berat)Rp229.900
HAMMER CASTER Low Floor Heavy Load for 545 S Freely (Nylon (Ball B Entering) Car) with StopperRp819.900
Jason Heavy Duty Caster with FixedRp219.900
ALDO Wheel PU Heavy Duty (Roda PU)Rp249.900
Jason Heavy Duty PU Caster with BrakeRp289.900
Wipro Wheel PU Heavy Duty Plastic Core Rigid (Roda PU)Rp179.900
HAMMER CASTER Caster Nylon Swivel (Kastor Nilon)Rp53.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait